Brass Disposer Flange in Antique Brass
Brass Disposer Flange in Antique Brass
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits most In-Sink Erator models (also Kitchen aide, Emerson, Kenmore, and Grainger).
Specifications
- Brand Model Compatibility:
- InSinkErator®, KitchenAid, Emerson, Kenmore and Grainger
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 4-1/2 in
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Size:
- 1-3/4 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No