Junior Basket Strainer in Oil Rubbed Bronze
Junior Basket Strainer in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Includes strainer body, basket, nuts & washers
- Available in 27 unique Finishes
- 1.822" thread length
- Fits 2" openings
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Brass
- Strainer Size:
- 2 in
- Type:
- B130/10B