Junior Basket Strainer in Polished Chrome
Junior Basket Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Includes strainer body, basket, nuts & washers
- Available in 27 unique Finishes
- 1.822" thread length
- Fits 2" openings
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Strainer Size:
- 2 in