Junior Basket Strainer in Satin Nickel
Junior Basket Strainer in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Includes strainer body, basket, nuts & washers
- Available in 27 unique Finishes
- 1.822" thread length
- Fits 2" openings
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Material:
- Brass
- Strainer Size:
- 1-11/16 in