P-Trap in Gunmetal
P-Trap in Gunmetal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- "P" Trap - 1-1/2" x 1-1/2", 17 gauge (item 300, qty1)
- Available in 27 unique Finishes
- High Box Wall Flange - deep design for 1-1/2” O.D. tube interface
- "P" Trap - 8-3/16" tube bend CL to wall length
- "P" Trap - Fits 1-1/2" or 1-1/4" drain tailpiece
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 12 in
- Diameter:
- 1-1/2 in
- FM Approved:
- No
- Height:
- 6-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Weight:
- 1.6 lb