Push Pop-Up Lavatory Drain Assembly (Less Overflow Holes) in Oil Rubbed Bronze
Push Pop-Up Lavatory Drain Assembly (Less Overflow Holes) in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Push Pop-Up Style
- Available in 27 unique Finishes
- No overflow holes
- 1-1/4" O.D. Tailpiece
- Fits 1-5/8" to 1-3/4" opening
- Drain Tailpiece is unpolished
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Overflow Included:
- No
- Product Type:
- Lavatory Drain
- Tailpiece Length:
- 2-3/8 in
- Tailpiece Style:
- Straight
- Trim Only:
- No
- WaterSense Labeled:
- No