Round Drain Trim Set Satin Nickel

You last purchased this on
 
Brasstech

Round Drain Trim Set Satin Nickel

  • Fast #
  • Part #B230/15S
  • Item #1202877
  • Manufacturer Part #230/15S
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Round Drain Trim Set Satin Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Screw holes 2-7/8" center to center
  • Available in 27 unique Finishes
  • Fits Plumbing Products drains
  • Includes grill, crown, and screws.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Drain Component Type:
Drain Trim
Material:
Brass
Trim Ring:
No