5/8 in. Brass Shallow Box Escutcheon in Antique Brass

You last purchased this on
 
Brasstech

Sure Grip 5/8 in. Brass Shallow Box Escutcheon in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Sure Grip 5/8 in. Brass Shallow Box Escutcheon in Antique Brass

  • Fast #
  • Part #B441/06
  • Item #1202663
  • Manufacturer Part #441/06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Shallow Style Flange
  • Available in 27 unique Finishes
  • For 5/8" O.D.
  • 5/8" I.D. x 2-1/2" O.D. x 13/32" Height
  • Sure Grip
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Sure Grip
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
5/8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Width:
2-1/2 in