Sure Grip Flange in English Bronze for 5/8 in. OD Pipe
Sure Grip Flange in English Bronze for 5/8 in. OD Pipe
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Shallow Style Flange
- Available in 27 unique Finishes
- For 5/8" O.D.
- 5/8" I.D. x 2-1/2" O.D. x 13/32" Height
- Sure Grip
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- English Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 2-1/2 in