Toilet 1/2 in x 3/8 in. x 13-1/16 in. Supply Kit in Polished Nickel - Natural
Toilet 1/2 in x 3/8 in. x 13-1/16 in. Supply Kit in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Cross Handle
- Available in 27 unique Finishes
- Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
- Includes 3/8" O.D. x 12" Flat Head Rigid Supply Tube (item 435, qty 1).
- Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403X, qty 1).
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- No
- Length:
- 13-1/16 in
- NSF Certified:
- No
- Rigid:
- Yes
- Water Supply Connector Type:
- Toilet