Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Polished Chrome

You last purchased this on
 
Brasstech

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #B482X/26
  • Item #1482328
  • Manufacturer Part #482X/26
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Cross Handle
  • Available in 27 unique Finishes
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
  • Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403X, qty 1).
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Length:
21-1/4 in
Rigid:
Yes
Water Supply Connector Type:
Toilet