Toilet 1/2 in x 3/8 in. x 21-5/16 in. Supply Kit in Antique Brass

You last purchased this on
 
Brasstech

Toilet 1/2 in x 3/8 in. x 21-5/16 in. Supply Kit in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Toilet 1/2 in x 3/8 in. x 21-5/16 in. Supply Kit in Antique Brass

  • Fast #
  • Part #B493/06
  • Item #1485087
  • Manufacturer Part #493/06
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Oval Handle
  • Available in 27 unique Finishes
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 2)
  • Includes 3/8" O.D. x 20" Bull nose Rigid Supply Tube (item 432, qty 2).
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 2).
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
21-5/16 in
Rigid:
Yes
Water Supply Connector Type:
Toilet