12-1/2 in. 2-Ply Light Duty Wipes in White (Case of 20)
Brawny Industrial® 12-1/2 in. 2-Ply Light Duty Wipes in White (Case of 20)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Portable box ensures wipers are available where needed.
- Boxed design helps protect the unused wipers from contamination.
- Dispenses wipers one-at-a-time to help reduce waste and control costs.
- Designed for streak-free cleaning, these wipers are ideal for spray and wipe applications.
- Economical 2-ply paper offers better strength and absorbency than ordinary paper towels.
- Variety of wall mount brackets available to position wipers near work areas (see Related Products).
Specifications
- Collection:
- Brawny Industrial®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 17-3/8 in
- Length:
- 23-3/8 in
- Material:
- Paper
- Package Quantity:
- Case of 20
- Product Type:
- Wiper
- Weight:
- 31.400 lb
- Width:
- 20-1/8 in