1-1/4 in. Lift and Turn Waste and Overflow Drain Converter Kit Satin Nickel

You last purchased this on
 
Braxton Harris

1-1/4 in. Lift and Turn Waste and Overflow Drain Converter Kit Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Braxton Harris

1-1/4 in. Lift and Turn Waste and Overflow Drain Converter Kit Satin Nickel

  • Fast #
  • Part #BLTWT112114SN
  • Item #2179449
  • Manufacturer Part #LTWT112-114-SN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Body Material:
Brass
Fits Pipe Size:
1-1/4 in