3/4 in x 1 in x 1-1/8 in x 1-3/8 in 4-Way Plug Wrench
3/4 in x 1 in x 1-1/8 in x 1-3/8 in 4-Way Plug Wrench
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1-1/8 in
- Fitting Size 4:
- 1-3/8 in
- Fitting Sizes:
- 3/4 in x 1 in x 1-1/8 in x 1-3/8 in
- Tool Type:
- 4-Way Plug Wrench