9 in. Aluminum Control Valve Sign
9 in. Aluminum Control Valve Sign
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Red, White
- Length:
- 9 in
- Lettering:
- Control Valve
- Material:
- Aluminum
- Width:
- 7 in