Jet Swet™ 3 in. Jet Swet Single Tool Plug

Part #B300  |  Item #1095975  |  Manufacturer Part #300

$339.45 EACH

Base Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
  • Pallet: 40
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sturdy tool plugs the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Individual tool for 3" jobs

Specifications

Base Diameter: 3 in

Collection: Jet Swet™

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Inside Diameter: 3 in

Length: 3 in

Material: Aluminum, Rubber, Steel

Pipe Capacity: 3 in