Jet Swet™ 3/4 in. Replaceable Gasket Jet Swet

Part #B034  |  Item #284962  |  Manufacturer Part #034

$6.79 EACH

Inside Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Sweets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes

Specifications

Collection: Jet Swet™

Inside Diameter: 3/4 in

Length: 1-3/8 in

Material: Rubber

Material Type: EPDM

Product Type: Replacement Gasket

Size: 3/4 in