Jet Swet™ Replacement Gasket for 3/4 in. Garden Hose

Part #B220  |  Item #4416186  |  Manufacturer Part #220

$27.95 EACH

Application:

3/4 in Garden Hose

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdy tool plugs the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Flo-Thru design allows you to relieve pressure on the line while working
  • Advanced design includes a hollow handle to allow you to drain water while the repair is underway
  • Hose fitting at the end of the handle fits 3/4" garden hose
  • Air supply can be attached to pressure test the line if needed (up to 65 lbs pressure)

Specifications

Application: 3/4 in Garden Hose

Collection: Jet Swet™

Pressure Class: 65#

Tool Type: Gasket