PN 1 60 Watts Candelabra SCONCE
Bridgehampton PN 1 60 Watts Candelabra SCONCE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic inspiration shows in the backplate’s detailed edging
- A faceted finial gives finishing flair, while a unique miter-shaped shade caps the sconce with ceremonial style
- We set Bridgehampton’s ornate candlestick against a full-sized backplate to showcase the sconce’s unique aesthetic features
- Clip Shade Attachment
Specifications
- Collection:
- Bridgehampton
- Depth:
- 4 in
- Height:
- 13 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 1
- Type:
- HUD881PN
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in