3/4 in. Threaded Die Cast Zinc Conduit Malleable Nipple

Part #B1103DCI  |  Item #3375941  |  Manufacturer Part #1103DCI

Call for Pricing EACH
View All Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #B1102DCI | Item #3375963 | Mfr. Part #1102DCI

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/4 in

    Part #B1103DCI | Item #3375941 | Mfr. Part #1103DCI

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • When used with a locknut, conduit nipples serve as a short raceway between enclosures
  • Insulator rated 105° C

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Die Cast Zinc