1.6 gpf Toilet Tank in Biscuit
Altima™ 1.6 gpf Toilet Tank in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish tank design
- Color matched trip lever
- Stain-resistant vitreous china
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Altima™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 14 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No