Round Toilet Bowl in Bone
Altima™ Round Toilet Bowl in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round-front bowl
- Glazed trapway: 2"
- Stain-resistant vitreous china
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Altima™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Width:
- 14-1/4 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes