36 in. 600 cfm Round Ducted Hood in Stainless Steel
Brisas BMI 36 in. 600 cfm Round Ducted Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Capacitive Touch Controls
- Airflow Control Technology™ (ACT™)
- LED Light Strip
- Dishwasher Safe Aluminum Mesh Filters
- Quick-Lock Installation System
- Optional Extension Duct Cover Kit
- Optional Ductless Recirculating Kit
Specifications
- ADA Compliant:
- No
- AMP:
- 2.7
- Application:
- Residential
- Brand Model Compatibility:
- BRC-0007, B1C-00ML
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Brisas BMI
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 25-9/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 28 in
- Hood Vent Type:
- Island
- Indoor Outdoor:
- Indoor
- Installation Type:
- Island Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 6
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 320 W
- Weight:
- 83 lb
- Width:
- 35-3/16 in