2400 BTU 115V 1-Phase R-12 Reciprocating Compressor
2400 BTU 115V 1-Phase R-12 Reciprocating Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 2400
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Phase:
- Single Phase
- Refrigerant:
- R-12
- Suction Line (OD):
- 5/8 in
- Volts:
- 115V