29000 BTU 460V 3-Phase R-22 Reciprocating Compressor
29000 BTU 460V 3-Phase R-22 Reciprocating Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 29000
- Diameter:
- 7-1/2 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 35
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Volts:
- 460V