32000 BTU 208/230V 1-Phase R-410A Reciprocating Compressor
32000 BTU 208/230V 1-Phase R-410A Reciprocating Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 32000
- Diameter:
- 7-1/2 in
- Horsepower:
- 3 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 2.65
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V