90500 BTU 460V 3-Phase R-22 Air Conditioner Compressor
90500 BTU 460V 3-Phase R-22 Air Conditioner Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 12.3
- BTU:
- 90500
- Diameter:
- 12-23/64 in
- Height:
- 18-5/16 in
- Horsepower:
- 7-1/2 hp
- Liquid Line (OD):
- 7/8 in
- MBH:
- 37.5
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 1-1/8 in
- Volts:
- 460V