72000 BTU 200/230V 3-Phase R-22 Compressor
H29A Series 72000 BTU 200/230V 3-Phase R-22 Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 72400
- Collection:
- H29A Series
- Compressor Type:
- Reciprocating
- Diameter:
- 7-1/2 in
- MBH:
- 24.2
- Phase:
- Three Phase
- Refrigerant:
- R-22, R-407C
- Volts:
- 208/230V