1-1/4 in. Brass Sink Trap in Brilliance® Black Onyx
1-1/4 in. Brass Sink Trap in Brilliance® Black Onyx
Frequently Purchased Together
Product Details
- Brass construction
- 12" straight arm
- Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection, compatible with Brizo drain models: RP72411, RP72412, RP72413 & RP72414
- Removable cleanout cover
- Escutcheon included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Connection Type:
- NPSM
- Deck Plate Included:
- No
- Depth:
- 13 in
- Handle Material:
- Brass
- Height:
- 9-3/4 in
- Length:
- 13 in
- Material:
- Brass
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Weight:
- 2.35 lb
- Width:
- 3 in