1-3/4 in. Cabinet Knob in Polished Chrome
1-3/4 in. Cabinet Knob in Polished Chrome
Frequently Purchased Together
Product Details
- All metal construction
Documents
Specifications
- ADA Compliant:
- No
- Depth:
- 1-13/100 in
- Faucet Part Type:
- Knob
- Height:
- 14/25 in
- Material:
- Metal
- Maximum Height:
- 14/25 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- D699206PC
- Weight:
- 0.164 lb