2-3/8 in. Grid Strainer in Luxe Steel
2-3/8 in. Grid Strainer in Luxe Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow holes-for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1 5/8" drain hole size
- 2-3/8" diameter grid strainer
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Luxe Steel®
- Depth:
- 2-69/100 in
- Drain Component Type:
- Grid Strainer
- Drain Opening:
- 1-5/8 in
- Handle Material:
- Plastic
- Height:
- 6-13/16 in
- Material:
- Plastic
- Overflow Included:
- Yes
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Size:
- 2-3/8 in
- Style:
- Modern
- Weight:
- 0.8 lb