6 in. Ceiling Mount Shower Arm in Brilliance Brushed Brass
6 in. Ceiling Mount Shower Arm in Brilliance Brushed Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance Brass
- Depth:
- 1/2 in
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Height:
- 6 in
- Material:
- Brass
- Maximum Height:
- 6 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6 in
- WaterSense Labeled:
- No
- Weight:
- 0.625 lb