6 in. Ceiling Mounted Shower Arm and Flange in Luxe Nickel
6 in. Ceiling Mounted Shower Arm and Flange in Luxe Nickel
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No