5/8 x 7/8 in. OD Tube Brass Air Gap in Venetian Bronze

You last purchased this on
 
Brizo

Rook™ 5/8 x 7/8 in. OD Tube Brass Air Gap in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook™ 5/8 x 7/8 in. OD Tube Brass Air Gap in Venetian Bronze

  • Fast #
  • Part #D69060RB
  • Item #7171424
  • Manufacturer Part #69060-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • 5/8 in. dishwasher inlet, 7/8 in. outlet
  • 1 7/8 in. diameter, 2 1/8 in. long brass cap
  • Polyethylene body
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rook™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
1-47/50 in
Diameter:
1-5/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Material:
Brass, Plastic, Rubber
Material Type:
Nitrile, Polypropylene
Maximum Deck Thickness:
1-1/2 in
Maximum Height:
2-11/25 in
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
0.33 lb
Width:
1-15/16 in