Handle Kit in Brilliance® Luxe Gold®
Allaria™ Handle Kit in Brilliance® Luxe Gold®
Frequently Purchased Together
Product Details
- Handles are ADA compliant
- Model number = one handle
- CL = clear handle accent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub Filler
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 5-63/100 in