This product requires certification to purchase.

Two Handle Lever Floor Mount Filler in Brilliance® Black Onyx with Matte Black (Trim Only)

Brizo

Allaria™ Two Handle Lever Floor Mount Filler in Brilliance® Black Onyx with Matte Black (Trim Only)

  • Fast #
  • Part #DT70368BNXBL
  • Item #9829349
  • Manufacturer Part #T70368-BNXBL
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Two Handle Lever Floor Mount Filler in Brilliance® Black Onyx with Matte Black (Trim Only)

  • Fast #
  • Part #DT70368BNXBL
  • Item #9829349
  • Manufacturer Part #T70368-BNXBL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spout reach = 9"
  • Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • WaterSense® labeled handshower
  • 60" - 82" stretchable, finished metal hose
  • CL = Clear handle accent
  • Tub drain not included
  • Solid brass construction
  • High flow ceramic control valves
  • Available in solid metal or metal with acrylic lever handles (90° max. rotation)
  • Auto resetting diverter
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
11.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
8-47/50 in
Hose Length
60 in
Spout Height
8-1/4 in
Tub Spout Reach
9-1/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Allaria™
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx, Matte Black
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Brass
Handle Type
Lever
Installation Type
Deck Mount, Floor Mount, Wall Mount
Number of Handles
Two Handle
Number of Holes
2 Hole
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205018346