18 in. Towel Bar in Matte Black
Atavis™ 18 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 4-19/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-81/100 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Metal
- Maximum Height:
- 1-81/100 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 4-3/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.6 lb