3-7/16 in. Metal Handle Kit in Chrome
Atavis™ 3-7/16 in. Metal Handle Kit in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one handle
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-14/25 in
- Diameter:
- 4-13/100 in
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 3-7/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449889254
- Valve Trim Type:
- Pressure Balancing
- Width:
- 4-1/8 in