Thermostatic Valve Trim in Matte Black (Handle Sold Separately)
Atavis™ Thermostatic Valve Trim in Matte Black (Handle Sold Separately)
Frequently Purchased Together
Product Details
- High temperature limit stop - 120?F
- MUST ORDER ROUGH SEPARATELY
- Thermostatic cartridge ships with trim
- Coordinates with products from the Atavist line
- Covered under Brio's limited lifetime warranty
- Premier finishing process – finishes will resist rusting and corrosion through everyday use
- MUST ORDER HANDLE SEPARATELY
- RP72604 extension kit extends rough installation up to 1 3/4"
- Handle controls temperature of water only
- Trim Includes Sensory® thermostatic valve cartridge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- IAPMO Listed -:
- No
- Maximum Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Transitional
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 1.942 lb