Two Handle Metal Cross Handle Kit in Brilliance® Luxe Nickel®
Atavis™ Two Handle Metal Cross Handle Kit in Brilliance® Luxe Nickel®
Frequently Purchased Together
Product Details
- Lever handle is ADA compliant
- Model number = one pair of handles
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 3-1/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- Yes
- Width:
- 2 in