Metal Handle Kit in Matte Black
Atavis™ Metal Handle Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one handle
- Lever handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub and Shower Faucet
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 3-9/16 in
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 3-9/16 in