Two Handle Metal Cross Handle Kit in Brilliance® Polished Nickel
Atavis™ Two Handle Metal Cross Handle Kit in Brilliance® Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one set of handles
- Lever handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- Handle Type:
- Cross
- Height:
- 4-1/4 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 4-1/8 in