Three Handle Thermostatic Valve Trim in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

Atavis™ Three Handle Thermostatic Valve Trim in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Atavis™ Three Handle Thermostatic Valve Trim in Brilliance® Polished Nickel

  • Fast #
  • Part #DT75642PN
  • Item #7833740
  • Manufacturer Part #T75642-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with MultiChoice®Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • TempAssure®Thermostatic medium flow valving
  • For 3 individual positions, no shared positions, order RP72124
  • Diverter has 3 individual positions and 3 shared positions
  • Cartridges ship with the trim
  • 1/2" universal inlets/outlets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Atavis™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
7.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Maximum Height:
6-3/4 in
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
4.126 lb