Thermostatic Faucet Valve Only in Venetian Bronze
Baliza Thermostatic Faucet Valve Only in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4"
- For use with MultiChoice® Universal Rough
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Baliza
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-3/4 in
- Faucet Height:
- 7-1/2 in
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 7-1/2 in
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 80 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- Yes
- Weight:
- 4.276 lb