Ceiling Mount Shower Arm and Flange in Brilliance Brass
Ceiling Mount Shower Arm and Flange in Brilliance Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance Brass
- Depth:
- 81/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Brass
- Maximum Height:
- 10 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.91 lb