Brizo

Charlotte® 1/2 in. NPT Diverter Valve

Part #DR60700  |  Manufacturer Part #R60700

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • RP75012 extension kit extends rough installation up to 1"
  • For use with 3 or 6 function diverter trims

Specifications

ADA Compliant: No

CSA Certified: Yes

Cartridge Type: Diverter

Collection: Charlotte®

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

IAPMO Listed: Yes

Material: Forged Brass

Side Spray: No

Type: Faucet

Valve Size: 1/2 in

Valve Type: Diverter Valve

Weight: 1.35