Single Function Showerhead in Cocoa Bronze with Brilliance® Polished Nickel
Charlotte® Single Function Showerhead in Cocoa Bronze with Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Single function 5 13/16" raincan showerhead
- Finished spray face
- H2Okinetic® Technology with self-cleaning spray holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Brilliance® Polished Nickel
- Depth:
- 3-22/25 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 5-81/100 in
- Length:
- 3-7/8 in
- Maximum Height:
- 5-81/100 in
- Shape:
- Square
- Shower Arm Reach:
- 3-7/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb
- Width:
- 5-13/16 in