Brizo

Charlotte 2 Robe Hook in Polished Nickel

Part #D693585PN  |  Manufacturer Part #693585-PN

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates beautifully with Brizo® collections
  • Finish guaranteed not to tarnish or corrode

Specifications

ADA Compliant: No

Collection: Charlotte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4-13/100 in

Diameter: 2-3/8 in

Handle Material: Zinc

Height: 5 in

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 5 in

Mount Type: Wall

Number of Hooks: 2

Projection: 4-1/8 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 2.5

Width: 2-3/8 in