Single Function Showerhead in Polished Nickel
Charlotte® Single Function Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished spray face
- 8 1/4" single-function raincan showerhead
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 8-1/4 in
- Maximum Height:
- 4 in
- NSF Certified:
- No
- Shape:
- Square
- Shower Arm Reach:
- 8-1/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- WaterSense Labeled:
- No
- Weight:
- 1.825 lb
- Width:
- 8-1/4 in